Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Tie, 18 in L, Variable Max Bundle Dia., Black, Orange, Yellow, Rubber, Wire, 6 PK

  • Mfr # GTPP18-A1-R8

  • Zoro # G5767067


product price: $16.85
/pk 6, $2.81/ea

Key Features

Cable Tie Style
Reusable, UV Resistant
Nominal Length
18 in
Width
13/32 in
Nominal Max. Bundle Dia.
Variable
Color
Black, Orange, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTPP18-A1-R8
Zoro #
G5767067
UPC #
094664033771
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
13/32 in
Nominal Max. Bundle Dia.
Variable
Diameter
6.2mm
Thickness
0.4"

Details

Item
Gear Tie
Cable Tie Style
Reusable, UV Resistant
Color
Black, Orange, Yellow
Material
Rubber, Wire
Outdoor Use
Yes
Locking Style
Twist Lock
Includes
(2) Black, (2) Orange, (2) Yellow
Operating Temp. Range
-20 Degrees to 158 Degrees F

Description

Gear Tie, Color Assorted, Nominal Length 18 in, Diameter 6.2 mm, Material Rubber, Steel, Includes (2) Black, (2) Orange, (2) Yellow, Cable Tie Properties UV Light Resistant, Temp. Range -20 Degrees to 158 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 158 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.