Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT18-2PK-03
Zoro #
G4417086
UPC #
094664018204
Country of Origin
United States
Dimensions
Length
18
Gear Tie Length
18"
Diameter
6.6mm
Details
Gear Tie Item
Gear Tie
Color
Blue
Item
Gear Tie
Gear Tie Color
Blue
Material
Rubber, Steel
Temp. Range
-30 Degrees to 170 Degrees F
Includes
(2) Gear Ties
Basic Material
Rubber, Steel
Resists
UV and Water
Description
Gear Tie, Color Blue, Diameter 6.6mm, Material Rubber, Steel, Includes (2) Gear Ties, Temp. Range -30 Degrees to 170 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.