Zoro Homepage

2" L, Stainless Steel, Silver

  • Mfr # SB2-03-11

  • Zoro # G0125526


product price: $3.35
/ea

Key Features

Color
Silver
Material
Stainless Steel
Size
2 in
Length
2"
Lock Type
Double-Locking Gate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-03-11
Zoro #
G0125526
UPC #
094664007437
Country of Origin
China

Dimensions

Size
2 in
Length
2"
Diameter
0.9"
Overall Length
1 29/32 in
Overall Width
13/16 in

Details

Color
Silver
Material
Stainless Steel
Item
Double Carabiner
Lock Type
Double-Locking Gate
Type
Double Gated, S Type
Product Type
Double Carabiner
Opening Type
Wire Gate
Locking
Locking
Working Load Limit
10 lb
Gate Type
Double

Description

Double Carabiner, Double Gated, S Type, Overall Length 1 29/32 in, Stainless Steel, Width 7/8 In., Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.