This item is Discontinued.

Nite Ize 24" L Clippable Gear Tie BK GLC24-01-R3

24" L Clippable Gear Tie BK (Discontinued)

  • Mfr # GLC24-01-R3
  • Zoro # G8601047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC24-01-R3
Zoro #
G8601047
UPC #
094664031647
Country of Origin
Multiple

Dimensions

Length
24"
Width
1.58"
Max. Bundle Dia.
Variable
Gear Tie Length
24"
Diameter
6.6mm
Thickness
0.94"
Nominal Length
24 in

Details

Gear Tie Item
Clippable Gear Tie
Color
Black
Item
Clippable Gear Tie
Gear Tie Color
Black
Material
Wire (Interior), Rubber (Exterior), Plastic (Clip)
Temp. Range
-10 Degrees to 150 Degrees F
Includes
Plastic S-Biner Size No. 4
Locking Style
Twist Lock
Basic Material
Rubber, Steel, Plastic
Design
Reusable
Resists
UV and Water
Max. Temp. Rating
150 Degrees F
Min. Temp. Rating
-10 Degrees F
Cable Tie Properties
UV Light Resistant

Description

Clippable Gear Tie, Color Black, Nominal Length 24 in, Diameter 6.6 mm, Material Plastic, Rubber, Steel, Includes Plastic S-Biner Size Number 4, Cable Tie Properties UV Light Resistant, Temp. Range -10 Degrees to 150 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 150 Degrees F, Min. Temp. Rating -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.