Zoro Homepage
This item is Discontinued.
Nite Ize 3" L Gear Tie BK PK 4 GT3-4PK-01

3" L Gear Tie BK PK 4 (Discontinued)

  • Mfr # GT3-4PK-01
  • Zoro # G4416982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT3-4PK-01
Zoro #
G4416982
UPC #
094664017931
Country of Origin
United States

Dimensions

Length
3"
Width
0.24"
Gear Tie Length
3"
Thickness
0.24"
Diameter
4.0mm

Details

Gear Tie Item
Gear Tie
Color
Black
Item
Gear Tie
Gear Tie Color
Black
Material
Wire (Interior), Rubber (Exterior)
Temp. Range
-30 Degrees to 170 Degrees F
Includes
(4) Gear Ties
Indoor/Outdoor
Indoor, Outdoor
Locking Style
Twist Lock
Basic Material
Plastic
Resists
UV and Water
Design
Reusable

Description

Gear Tie, Color Black, Diameter 4.0mm, Material Rubber, Steel, Includes (4) Gear Ties, Temp. Range -30 Degrees to 170 Degrees F, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.