Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize 6" L Gear Tie Cordable BK PK 2 GTK6-01-2R7

6" L Gear Tie Cordable BK PK 2 (Discontinued)

  • Mfr # GTK6-01-2R7
  • Zoro # G5478317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTK6-01-2R7
Zoro #
G5478317
UPC #
094664037199
Country of Origin
United States

Dimensions

Length
6"
Width
1/4"
Max. Bundle Dia.
Variable
Gear Tie Length
6"
Thickness
0.2"
Diameter
5.0mm
Nominal Length
6 in

Details

Gear Tie Item
Gear Tie
Color
Black
Item
Cordable Gear Tie
Gear Tie Color
Black
Material
Wire (Interior), Rubber (Exterior)
Temp. Range
-20 Degrees to 158 Degrees F
Includes
(2) Gear Tie Cordables
Indoor/Outdoor
Indoor, Outdoor
Locking Style
Twist Lock
Basic Material
Plastic
Resists
UV and Water
Design
Reusable
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
158 Degrees F
Cable Tie Properties
UV Light Resistant

Description

Gear Tie, Color Black, Nominal Length 6 in, Diameter 5 mm, Material Rubber, Steel, Includes (2) Gear Tie Cordables, Cable Tie Properties UV Light Resistant, Temp. Range -20 Degrees to 158 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 158 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.