Gear Tie, 6 in L, Variable Max Bundle Dia., Orange, Rubber, Wire, 2 PK
Mfr # GT6-2PK-31
Zoro # G4417025
product price:Â $5.39
/pk 2, $2.70/eaKey Features
Cable Tie Style
Releasable, UV Resistant
Nominal Length
6 in
Width
1/4 in
Nominal Max. Bundle Dia.
Variable
Material
Rubber, Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT6-2PK-31
Zoro #
G4417025
UPC #
094664019829
Country of Origin
United States
Dimensions
Nominal Length
6 in
Width
1/4 in
Nominal Max. Bundle Dia.
Variable
Thickness
0.2
Diameter
4 mm
Details
Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Orange
Material
Rubber, Wire
Outdoor Use
Yes
Locking Style
Twist Lock
Operating Temp. Range
-30 Degrees to 170 Degrees F
Description
Gear Tie, Color Orange, Nominal Length 6 in, Diameter 4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.