Zoro Homepage
This item is Discontinued.
Nite Ize Armband, Clear HPAT-04-R7

Armband, Clear (Discontinued)

  • Mfr # HPAT-04-R7
  • Zoro # G5779945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPAT-04-R7
Zoro #
G5779945
UPC #
094664044562
Country of Origin
China

Details

Item
Hip Clip
Color
Clear
Material
Plastic, Stainless Steel
Includes
Coiled Tether with Two Microlocks, Hitch Phone Anchor
Features
Slim Profile
Fits Brand
Various Electronic Devices
Fits Model
Universal
Product Type
Phone Anchor Tether
Compatible with Brand
Universal
Compatible with Manufacturer Model Number
Universal
Attachment Type
Belt Loop
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Hip Clip, For Use With Not Applicable, Product Type Phone Anchor Tether, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Slim Profile, Color Clear, Includes Coiled Tether with Two Microlocks, Hitch Phone Anchor, Material Plastic, Stainless Steel, Compatible with Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Resistance Properties Not Applicable, Attachment Type Belt Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.