Zoro Homepage
This item is Discontinued.
Nite Ize Biner Knot Replacement, 4-1/2 In., Alumnm MC9L-02-01

Biner Knot Replacement, 4-1/2 In., Alumnm (Discontinued)

  • Mfr # MC9L-02-01
  • Zoro # G5239455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC9L-02-01
Zoro #
G5239455
UPC #
094664011700
Country of Origin
China

Dimensions

Size
4 1/2 in
Width
2.3"
Diameter
0.3"

Details

Item
Figure 9 Carabiner Knot Replacement
Color
Black
Material
Aluminum
For Use With
Cords, Ropes
Includes
(1) Large Figure9 Carabiner
Accessory Type
Figure 9 Carabiner Knot Replacement

Description

Rope Tightener, Color Black, Includes (1) Large Figure9 Carabiner, Material Aluminum, Product Type Rope Tightener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.