Zoro Homepage
This item is Discontinued.
Nite Ize Black Flashlight, Alkaline AA, 280/25lm X2C-01-R7

Black Flashlight, Alkaline AA, 280/25lm (Discontinued)

  • Mfr # X2C-01-R7
  • Zoro # G1531883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2C-01-R7
Zoro #
G1531883
UPC #
094664040281
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
5.88"
Body Dia.
1.1"

Details

Maximum Lumens Output
280
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Run Time on High Setting
1 hr. 45 min.
Flashlight Body Material
Aluminum
Item
Flashlight,272 lm,Stnless Steel Head,Blk
Lumens
280/25
Includes
(2) AA Alkaline Battery

Description

Flashlight,272 lm,Stnless Steel Head,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.