This item is Discontinued.

Nite Ize Black/Gray Squeeze Vent Kit For MagSafe Phones	 Cases and Wireless Chargers STSVK-11-R8

Black/Gray Squeeze Vent Kit For MagSafe Phones Cases and Wireless Chargers (Discontinued)

  • Mfr # STSVK-11-R8
  • Zoro # G005311931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STSVK-11-R8
Zoro #
G005311931
UPC #
94664050983
Country of Origin
China

Description

The Squeeze Vent Kit allows for true versatility and portability. Magnetically attach the Squeeze Clamp onto the Vent Mount and pinch the levers to open the arms and secure virtually any phone. This mounting solution is perfect for rental cars shared vehicles and multiple phones or cases. Dock your phone for the long haul and navigate hands-free with just a Squeeze. The Steelie Squeeze Vent Kit pairs the modern Squeeze Clamp with our classic Steelie Vent Mount for portable attachment smooth 360° rotation and a strong hold. Virtually any phone with a case and accessories is secured between the grippy Squeeze arms and magnetically attached to the Vent Mount for adjustable viewing. To secure your phone for the drive ahead easily pinch the levers to open the Squeeze arms place your phone and release the levers to secure - no extra grip strength needed. The steel ball of the Vent Mount allows the Squeeze Clamp to smoothly rotate for endless viewing angles and easily clips to most vents. Drivers of rental cars and shared vehicles can enjoy the simplicity of Steelie on-the-go-the Squeeze Vent Mount can be moved easily from car to car by simply unlocking the strong cam lever then locking it back into place on the next vehicle vent. As an added bonus when the Squeeze Clamp is on your phone it can magnetically connect to other Steelie mounts and magnetic surfaces such as your refrigerator car or toolbox for hands-free viewing. In addition to allowing for endless interchanging between multiple phones cases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.