Zoro Homepage

Bungee Cord, Carabiner, 2-3/5 In.L, 6 In.D

  • Mfr # NCJ-25-2R3

  • Zoro # G4593084


product price: $6.92
/ea

Key Features

Length
2-3/5"
Width
1-2/5"
Color
Black
Material
Plastic
Overall Length
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJ-25-2R3
Zoro #
G4593084
UPC #
094664048560
Country of Origin
China

Dimensions

Length
2-3/5"
Width
1-2/5"
Overall Length
9/16 in
Bungee Width
5/32 in
Hook Length
2 3/4 in
Bungee Length
8 ft
Size
(2) 1 9/25 in x 2 16/25 in x 15/25 in
Overall Width
1 3/8 in
Overall Height
2 5/8 in
Diameter
6"

Details

Item
Bungee Cord
Color
Black
Material
Plastic
For Use With
Tarps, Tents
End Type
Carabiner
Bungee End Material
Plastic
Bungee End Type
Carabiner
Item - Bungees
Bungee Cord
Bungee Material
Rubber
Includes
8 ft Rope
Body Material
Rubber
Hardware Material
Plastic

Description

Bungee Cord, Material Plastic, Overall Length 9/16 in, Overall Width 1 3/8 in, Overall Height 2 5/8 in, Color Black, Includes 8 ft Rope, Product Type Cord Tightener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.