Carabiner Clip, 2 In., Plastic, Black
Mfr # SBP2-03-01BG
Zoro # G0119411
product price: $4.19
/eaKey Features
Size
2 in
Material
Nylon
Color
Black
Width
1"
Lock Type
Double-Locking Gate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBP2-03-01BG
Zoro #
G0119411
UPC #
094664010970
Country of Origin
China
Dimensions
Size
2 in
Width
1"
Diameter
0.3"
Overall Width
1 in
Overall Length
2 in
Details
Item
Double Carabiner
Material
Nylon
Color
Black
Lock Type
Double-Locking Gate
Type
#2
Gate Type
Double
Locking
Locking
Product Type
Double Carabiner
Number of Snaps
2
Opening Type
Wire Gate
Description
Double Carabiner, #2, Overall Length 2 in, Nylon, Width 1 In., Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.