Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carabiner Clip, 3-1/2 In., Steel, Black

  • Mfr # SB234-03-01

  • Zoro # G5239412


product price: $11.58
/ea

Key Features

Material
Stainless Steel
Color
Black
Includes
(3) Sizes of S-Biners
For Use With
Keys, Small Items
Size
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB234-03-01
Zoro #
G5239412
UPC #
094664009820
Country of Origin
China

Dimensions

Size
3 1/2 in

Details

Material
Stainless Steel
Color
Black
Includes
(3) Sizes of S-Biners
Item
Double Carabiner
For Use With
Keys, Small Items
Product Type
Double Carabiner
Opening Type
Wire Gate
Gate Type
Double

Description

Double Carabiner, Stainless Steel, Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.