Carabiner Clip, 3-35/64 in., Silver
Mfr # LSB4-11-R3
Zoro # G6205096
product price: $6.49
/eaKey Features
Size
3 35/64 in
Material
Stainless Steel
Color
Silver
Lock Type
Slide Lock
Opening Type
Wire Gate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSB4-11-R3
Zoro #
G6205096
UPC #
094664026728
Country of Origin
China
Dimensions
Size
3 35/64 in
Overall Length
3 1/2 in
Overall Width
1 19/32 in
Details
Item
Double Carabiner
Material
Stainless Steel
Color
Silver
Lock Type
Slide Lock
Opening Type
Wire Gate
Gate Type
Double
Product Type
Double Carabiner
Working Load Limit
75 lb
Locking
Locking
Description
Double Carabiner, Overall Length 3 1/2 in, Stainless Steel, Size 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.