Zoro Homepage

Cell Phone Car Mount Kit, Black/Silver

  • Mfr # STODK-01-R8

  • Zoro # G5779866


product price: $36.99
/ea

Key Features

Color
Black, Silver
Material
Metal, Silicone
Fits Brand
Various Electronic Devices
Features
Neodymium Magnet, Silicone Center
Includes
Dash Mount, Metal Plate, Orbiter Magnetic Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STODK-01-R8
Zoro #
G5779866
UPC #
094664044647
Country of Origin
China

Details

Item
Cell Phone Car Mount Kit
Color
Black, Silver
Material
Metal, Silicone
Fits Brand
Various Electronic Devices
Features
Neodymium Magnet, Silicone Center
Includes
Dash Mount, Metal Plate, Orbiter Magnetic Socket
Fits Model
Universal
Product Type
Dash Kit
Resistance Properties
Impact Resistant
For Use With
Mobile Devices
Compatible with Brand
Apple
Compatible with Series
Apple MagSafe

Description

Cell Phone Car Mount Kit, Product Type Dash Kit, Compatible with Brand Apple, Features Neodymium Magnet, Silicone Center, Color Black, Silver, Includes Dash Mount, Metal Plate, Orbiter Magnetic Socket, For Use With Mobile Devices, Material Metal, Silicone, Compatible with Series Apple MagSafe, Resistance Properties Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.