Cell Phone Car Mount Kit, Black/Silver
Mfr # STOVK-01-R8
Zoro # G5779893
product price: $36.69
/eaKey Features
Color
Black, Silver
Material
Aluminum, Metal, Silicone
Features
Quick, Easy and Secure
Fits Brand
Various Electronic Devices
Includes
Metal Plate, Orbiter Magnetic Socket, Vent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STOVK-01-R8
Zoro #
G5779893
UPC #
094664044623
Country of Origin
China
Details
Item
Cell Phone Car Mount Kit
Color
Black, Silver
Material
Aluminum, Metal, Silicone
Features
Quick, Easy and Secure
Fits Brand
Various Electronic Devices
Includes
Metal Plate, Orbiter Magnetic Socket, Vent Mount
Fits Model
Universal
Compatible with Brand
Apple
Compatible with Series
Apple MagSafe
Product Type
Vent Kit
For Use With
Mobile Devices
Resistance Properties
Impact Resistant
Description
Cell Phone Car Mount Kit, Product Type Vent Kit, Compatible with Brand Apple, Features Quick, Easy and Secure, Color Black, Silver, Includes Metal Plate, Orbiter Magnetic Socket, Vent Mount, For Use With Mobile Devices, Material Aluminum, Metal, Silicone, Compatible with Series Apple MagSafe, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.