Cell Phone Car Mount Kit, Black/Silver
Mfr # STOWK2-01-R8
Zoro # G5779875
product price: $47.29
/eaKey Features
Color
Black, Silver
Material
Metal, Silicone
Includes
Metal Plate, Orbiter Magnetic Socket, Windshield Mount
Features
Patented Suction Cup Design
Fits Model
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STOWK2-01-R8
Zoro #
G5779875
UPC #
094664045446
Country of Origin
China
Details
Item
Cell Phone Car Mount Kit
Color
Black, Silver
Material
Metal, Silicone
Includes
Metal Plate, Orbiter Magnetic Socket, Windshield Mount
Features
Patented Suction Cup Design
Fits Model
Universal
Fits Brand
Various Electronic Devices
Resistance Properties
Impact Resistant
For Use With
Mobile Devices
Compatible with Series
Apple MagSafe
Product Type
Windshield Kit
Compatible with Brand
Apple
Description
Cell Phone Car Mount Kit, Product Type Windshield Kit, Compatible with Brand Apple, Color Black, Silver, Includes Metal Plate, Orbiter Magnetic Socket, Windshield Mount, For Use With Mobile Devices, Material Metal, Silicone, Compatible with Series Apple MagSafe, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.