Zoro Homepage

Cell Phone Case, Charcoal, Universal

  • Mfr # ROPC-09-R8

  • Zoro # G1954089


product price: $39.99
/ea

Key Features

Fits Model
Universal
Material
Plastic
Color
Charcoal
Fits Brand
Various Electronic Devices
For Use With
Cell Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROPC-09-R8
Zoro #
G1954089
UPC #
094664048225
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 5/8 in
Overall Depth
3/4 in
Overall Width
3 7/8 in

Details

Item
Cell Phone Case
Fits Model
Universal
Material
Plastic
Color
Charcoal
Fits Brand
Various Electronic Devices
For Use With
Cell Phone
Compatible with Brand
Universal
Closure Mechanism
Zipper
Compatible with Manufacturer Model Number
Universal
Product Type
Cell Phone Case
Compatible with Series
Universal
Features
Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly
Includes
Lanyard
Resistance Properties
Waterproof
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Cell Phone Case, For Use With Cell Phone, Product Type Cell Phone Case, Compatible with Brand Universal, Compatible Manufacturer Part Number Universal, Features Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly, Color Charcoal, Includes Lanyard, Material Plastic, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Waterproof, Closure Mechanism Zipper, Overall Depth 3/4 in, Overall Height 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.