Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Holder, Black

  • Mfr # HSHS2L-01-R3

  • Zoro # G5779988


product price: $24.79
/ea

Key Features

Color
Black
Material
Plastic
Fits Brand
Various Electronic Devices
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
Fits Model
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSHS2L-01-R3
Zoro #
G5779988
UPC #
094664043824
Country of Origin
Cambodia

Dimensions

Overall Height
6 3/4 in
Overall Width
3 1/2 in

Details

Item
Cell Phone Holder
Color
Black
Material
Plastic
Fits Brand
Various Electronic Devices
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
Fits Model
Universal
Includes
Holster
Closure Mechanism
Hook and Loop
Resistance Properties
Electrically Insulated
Product Type
Clip Case
Attachment Type
Clip
For Use With
Cell Phone
Compatible with Brand
Universal
Compatible with Manufacturer Model Number
Universal
Compatible with Series
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Cell Phone Holder, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Hardshell Exterior with Molded Foam Interior, Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Electrically Insulated, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Height 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.