Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Holder, Charcoal, Universal

  • Mfr # ROPPL-09-R8

  • Zoro # G1952871


product price: $34.99
/ea

Key Features

Fits Brand
Various Electronic Devices
Fits Model
Universal
Material
Plastic
For Use With
Cell Phone
Compatible with Manufacturer Model Number
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROPPL-09-R8
Zoro #
G1952871
UPC #
094664047242
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1/2 in
Overall Height
6 1/2 in
Overall Width
3 3/8 in

Details

Fits Brand
Various Electronic Devices
Fits Model
Universal
Color
Charcoal
Material
Plastic
Item
Cell Phone Holder
For Use With
Cell Phone
Compatible with Manufacturer Model Number
Universal
Compatible with Series
Universal
Resistance Properties
Waterproof
Compatible with Brand
Universal
Includes
Lanyard
Closure Mechanism
Zipper
Product Type
Phone Pouch
Features
Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Cell Phone Holder, For Use With Cell Phone, Product Type Phone Pouch, Compatible with Brand Universal, Compatible Mfr. Model Number Universal, Features Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly, Color Charcoal, Includes Lanyard, Material Plastic, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Waterproof, Closure Mechanism Zipper, Overall Depth 1/2 in, Overall Height 6 1/2 in, Overall Width 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.