Cell Phone Holster, 3 5/8" H, 7 1/8" W
- Mfr # CCS2LUS-01-R3
- Zoro # G122586649
product price:Â
$
20.79
/ea
Key Features
Compatible with Series
Universal
Overall Width
3 5/8 in
Features
Removable and Interchangeable Hook, Rugged Fixed Position Clip, XXL Size Design
Material
Plastic
Compatible with Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS2LUS-01-R3
- Zoro #
- G122586649
- UPC #
- 094664052253
- Country of Origin
- Cambodia
Dimensions
- Overall Width
- 3 5/8 in
- Overall Height
- 7 1/8 in
- Overall Depth
- 2 1/2 in
- Fits Chest Size
- Removable and Interchangeable Hook, Rugged Fixed Position Clip, XXL Size Design
Details
- Compatible with Series
- Universal
- Features
- Removable and Interchangeable Hook, Rugged Fixed Position Clip, XXL Size Design
- Material
- Plastic
- Compatible with Brand
- Universal
- Item
- Cell Phone Holster
- Product Type
- Cell Phone Holster
- For Use With
- Cell Phone
- Compatible Manufacturer Model Number
- Universal
- Color
- Black
- Resistance Properties
- Weather Resistant
- Attachment Type
- Belt Loop
- Compatible with Manufacturer Model Number
- Universal
- For Manufacturer Part Number
- Universal
- Compatible with Mfr. Model Number
- Universal
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Plastic
- Compatible Series
- Universal
- Wire Color
- Black
- Compatible Product Type
- Cell Phone
Description
Cell Phone Holster, For Use With Cell Phone, Product Type Cell Phone Holster, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Removable and Interchangeable Hook, Rugged Fixed Position Clip, XXL Size Design, Color Black, Includes Not Applicable, Material Plastic, Compatible with Series Universal, Resistance Properties Weather Resistant, Attachment Type Belt Loop, Overall Depth 2 1/2 in, Overall Height 7 1/8 in, Overall Width 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.