Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Cell Phone Mount Kit, Black STOCK-01-R8

Cell Phone Mount Kit, Black (Discontinued)

  • Mfr # STOCK-01-R8
  • Zoro # G5368997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOCK-01-R8
Zoro #
G5368997
UPC #
094664043459
Country of Origin
China

Details

Item
Cell Phone Mount Kit
Color
Black
Material
Aluminum, Silicone, Stainless Steel
Fits Brand
Various Electronic Devices
Fits Model
Universal
Includes
Bendable Arm, Magnetic Phone Socket Plus, MultiStick(TM) Adapter, Ratching Clamp, Replacement 3M(R) VHB(R) Adhesive Pad
Features
11-1/4 in Strong and Flexible Arm, Neodymium Magnet with Secure Grip Silicone Center
Accessory Type
Cell Phone Mount Kit
Compatible with Brand
Various Electronic Devices
Compatible with Manufacturer Model Number
Universal
Product Type
Cell Phone Mount Kit

Description

Cell Phone Mount Kit, Product Type Cell Phone Mount Kit, Compatible with Brand Various Electronic Devices, Compatible with Manufacturer Model Number Universal, Features 11-1/4 in Strong and Flexible Arm, Neodymium Magnet with Secure Grip Silicone Center, Color Black, Includes Bendable Arm, Magnetic Phone Socket Plus, MultiStick(TM) Adapter, Ratching Clamp, Replacement 3M(R) VHB(R) Adhesive Pad, Material Aluminum, Silicone, Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.