Zoro Homepage
This item is Discontinued.
Nite Ize Cell Phone Socket Adhesive, Black STMS-01-R7

Cell Phone Socket Adhesive, Black (Discontinued)

  • Mfr # STMS-01-R7
  • Zoro # G5372488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMS-01-R7
Zoro #
G5372488
UPC #
094664043466
Country of Origin
China

Details

Item
Cell Phone Socket Adhesive
Color
Black
Material
Rubber
Includes
Alcohol Prep Pad, Replacement 3M(R) VHB(R) Adhesive Pad
Fits Brand
Various Electronic Devices
Fits Model
Universal
Features
Compatible with Both Steelie(R) Magnetic Phone Socket and Magnetic Phone Socket Plus, Easily Move Your Magnetic Sockets Between Devices and Cases, MultiStick(TM) Strong Adhesive, Removes Quickly, Requires Hardshell Case for Glass-Backed Phones, Resticks Multiple Times
Accessory Type
Cell Phone Socket Adhesive
For Use With
Mobile Devices
Product Type
Cell Phone Socket Adhesive
Resistance Properties
Impact Resistant
Compatible with Brand
Universal
Compatible with Series
Universal

Description

Cell Phone Socket Adhesive, Product Type Cell Phone Socket Adhesive, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Compatible with Both Steelie(R) Magnetic Phone Socket and Magnetic Phone Socket Plus, Easily Move Your Magnetic Sockets Between Devices and Cases, MultiStick(TM) Strong Adhesive, Removes Quickly, Requires Hardshell Case for Glass-Backed Phones, Resticks Multiple Times, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.