Cell Phone Windshield Mount, Black
Mfr # STWS-01-R8
Zoro # G5366221
product price: $27.19
/eaKey Features
Color
Black
Material
Aluminum
Fits Model
Universal
Fits Brand
Various Electronic Devices
Features
Adjustable Aluminum Arm with Suspended Steelie Ball Design, Lever acts as a Quick Release Lever when you Want to Remove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STWS-01-R8
Zoro #
G5366221
UPC #
094664042018
Country of Origin
China
Details
Item
Cell Phone Windshield Mount
Color
Black
Material
Aluminum
Fits Model
Universal
Fits Brand
Various Electronic Devices
Features
Adjustable Aluminum Arm with Suspended Steelie Ball Design, Lever acts as a Quick Release Lever when you Want to Remove
Includes
Steelie Windshield Mount
Compatible with Series
Universal
Compatible with Brand
Universal
Product Type
Windshield Mount
Resistance Properties
Impact Resistant
For Use With
Mobile Devices
Description
Cell Phone Windshield Mount, Product Type Windshield Mount, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjustable Aluminum Arm with Suspended Steelie Ball Design, Lever acts as a Quick Release Lever when you Want to Remove, Color Black, Includes Steelie Windshield Mount, For Use With Mobile Devices, Material Aluminum, Compatible with Series Universal, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.