Zoro Homepage
This item is Discontinued.
Nite Ize Connect Case, iPhone 4, Black CNT-IP4-01SC

Connect Case, iPhone 4, Black (Discontinued)

  • Mfr # CNT-IP4-01SC
  • Zoro # G4814564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-IP4-01SC
Zoro #
G4814564
UPC #
094664023611
Country of Origin
China

Dimensions

Height
4-2/3"
Width
2-1/2"
Depth
7/8"

Details

Item
Connect Phone Case
Material
Lexan Polycarbonate
Fits Brand
Apple
Color
Black
Fits Model
iPhone 4
For Use With
iPhone 4

Description

Connect Phone Case, Color Black, For Use With iPhone 4, Material Lexan Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.