Zoro Homepage
This item is Discontinued.
Nite Ize Connect Case, iPhone 4, Gray CNT-IP4-09SC

Connect Case, iPhone 4, Gray (Discontinued)

  • Mfr # CNT-IP4-09SC
  • Zoro # G4814573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-IP4-09SC
Zoro #
G4814573
UPC #
094664023635
Country of Origin
China

Dimensions

Width
2-1/2"
Height
4-2/3"
Depth
7/8"

Details

Fits Model
iPhone 4
Material
Lexan Polycarbonate
Color
Gray
Item
Connect Phone Case
Fits Brand
Apple
For Use With
iPhone 4

Description

Connect Phone Case, Color Gray, For Use With iPhone 4, Material Lexan Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.