Double Gated Carabiner, 1-9/16 In., PK2
Mfr # SB1-2PK-11
Zoro # G0125492
product price: $5.55
/pk 2, $2.78/eaKey Features
Size
1 9/16 in
Color
Silver
Material
Stainless Steel
Lock Type
Double-Locking Gate
Type
Double Gated, S Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1-2PK-11
Zoro #
G0125492
UPC #
094664008397
Country of Origin
China
Dimensions
Size
1 9/16 in
Overall Width
19/32 in
Overall Length
1 19/32 in
Details
Item
Double Carabiner
Color
Silver
Material
Stainless Steel
Lock Type
Double-Locking Gate
Type
Double Gated, S Type
Locking
Locking
Opening Type
Wire Gate
Working Load Limit
5 lb
Gate Type
Double
Product Type
Double Carabiner
Description
Double Carabiner, Double Gated, S Type, Overall Length 1 19/32 in, Stainless Steel, Width 25/32 In., Size 1 9/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.