Zoro Homepage

Double Gated Carabiner, 2 In., Black

  • Mfr # SB2-03-01

  • Zoro # G0125501


product price: $3.15
/ea

Key Features

Material
Stainless Steel
Size
2 in
Color
Black
Overall Width
13/16 in
Overall Length
1 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2-03-01
Zoro #
G0125501
UPC #
094664007376
Country of Origin
China

Dimensions

Size
2 in
Overall Width
13/16 in
Overall Length
1 29/32 in

Details

Item
Double Carabiner
Material
Stainless Steel
Color
Black
Lock Type
Double-Locking Gate
Type
Double Gated, S Type
Locking
Locking
Product Type
Double Carabiner
Working Load Limit
10 lb
Gate Type
Double
Opening Type
Wire Gate

Description

Double Carabiner, Double Gated, S Type, Overall Length 1 29/32 in, Stainless Steel, Width 7/8 In., Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.