Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIDELOCK 360 Degree MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue

  • Mfr # MSBL-03-R7

  • Zoro # G906125026


product price: $14.89
/ea
Sold in multiples of 4 for $59.56

Key Features

Material
Aluminum
Color
Blue
Length
1.6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBL-03-R7
Zoro #
G906125026
UPC #
094664042254
Country of Origin
China

Dimensions

Length
1.6in

Details

Item
SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER
Material
Aluminum
Color
Blue

Description

Dual Carabiner,Magnetic Locking

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.