Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVM-03-01
Zoro #
G3714977
UPC #
094664014824
Country of Origin
China
Dimensions
Width
1.5 in
Depth
3 in
Height
0.5 in
Overall Depth
3 in
Overall Width
1 1/2 in
Overall Height
1/2 in
Details
For Use With
Ear Buds, Headsets
Item
Earphone Cord Supervisor
Material
Plastic
Color
Black
Features
Clips Onto Zippers, Purses, Backpacks and/or Keys, Includes a Size #0 S-Biner
Type
Curvyman
Accessory Type
Earphone Cord Supervisor
Product Type
Cord Supervisor
Description
Earphone Cord Supervisor, For Use With Ear Buds, Headsets, Product Type Cord Supervisor, Material Plastic, Color Black, Features Keeps Cords Tangle-Free, Lightweight, Includes Size #0 Plastic S-Binder Attachment, Overall Depth 3 in, Overall Height 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.