This item is Discontinued.

Nite Ize Earphone Cord Supervisor, Plastic and Steel, Purple, 1-1/2" W x 3" D x 1/2" H CVM-03-23

Earphone Cord Supervisor, Plastic and Steel, Purple, 1-1/2" W x 3" D x 1/2" H (Discontinued)

  • Mfr # CVM-03-23
  • Zoro # G3602322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVM-03-23
Zoro #
G3602322
UPC #
094664014800
Country of Origin
China

Dimensions

Width
1-1/2"
Depth
3"
Height
1/2"

Details

Item
Earphone Cord Supervisor
Material
Plastic and Steel
Color
Purple
Features
Clips Onto Zippers, Purses, Backpacks and/or Keys, Includes a Size #0 S-Biner
Type
Curvyman
For Use With
Any Ear Bud Headphones, Headsets
External Material
Steel

Description

Earphone Cord Supervisor, For Use With Any Ear Bud Headphones, Headsets, Material Plastic and Steel, Color Purple, Features Clips Onto Zippers, Purses, Backpacks and/or Keys, Includes a Size #0 S-Biner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.