Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Figure 9 Small Black Single Pack F9S-02-01

Figure 9 Small Black Single Pack (Discontinued)

  • Mfr # F9S-02-01
  • Zoro # G6573595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9S-02-01
Zoro #
G6573595
UPC #
94664007758
Country of Origin
China

Description

Figure 9 Small. If you've ever had problems with losing tension in your rope while tying a knot, or wasted time untying a difficult knot, here's your hassle-free solution. Our innovative, patented Figure 9 tightens, tensions, and secures ropes without knots,The Nite Ize Figure 9 Small makes tightening any line a stress-free task. From bundling fire wood for your next camping trip to tying down trunk lids, this handy tool handles small tie-down jobs quickly and keeps the tension where you need it. Loop your rope through its strategically designed prongs, pull it tight, and it stays that way,A smart alternative to complicated cam-locking devices or bungee cords, our Figure 9 also controls the release of high tension, avoiding sudden and dangerous unloading,Product Details, Two attachment methods for ultimate versatility, Loop System, Fixed End System , Laser engraved instructions ensure ease in operation, Lightweight, strong aluminum construction, Fits rope sizes 1/16" (2mm) to 3/16" (5mm), Load Limit: 50 lbs (22.5kg), Product weight: .13 oz. (3.6g), Product dimensions: 1.125"W x 1.5"H x .125"D (28 x 40 x 3mm) ,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.