This item is Discontinued.

Nite Ize Fits All Horizontal Holster for XXL Phones - Black CCSF2L-01-R3

Fits All Horizontal Holster for XXL Phones - Black (Discontinued)

  • Mfr # CCSF2L-01-R3
  • Zoro # G309815012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSF2L-01-R3
Zoro #
G309815012
UPC #
94664048867
Country of Origin
China

Description

Nite Ize Fits All Phone CasesConstructed of rugged materials for protection, the Fits All Holster features a rugged, fixed position clip that attaches to a belt or waistband and stays there, keeping a phone safe and at hand throughout an active day. Available in two sizes XL or XXL and two models vertical or horizontal, the Fits All is designed to accommodate most phone sizes with or without a case, and stays closed with a durable hook-and-loop closure. It's a simple, streamlined way to keep a phone secure in rugged work or play environments of nearly every kind.Product Features:XXL size designed to fit plus-sized and max-sized smartphones, with or without form fit caseHolds phone horizontallyRugged fixed position clip accommodates waistbands, belts, and straps up to 2.125 in. 5.4cmHook and loop lid closure secures contentsHorizontal XXL Dimensions: 7.20 in. x 3.70 in. x 1.57 in. 183mm x 94mm x 40mmHorizontal XXL Weight: 2.19oz 62g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.