Zoro Homepage

Gear Tie, 12 in L, Orange, Rubber, Wire

  • Mfr # GT12-31-2R3

  • Zoro # G013768161


product price: $8.49
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
12 in
Width
0.24 in
Material
Rubber, Wire
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT12-31-2R3
Zoro #
G013768161
UPC #
94664048881
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
0.24 in

Details

Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Orange
Material
Rubber, Wire
Outdoor Use
Yes

Description

The patented gear tie original is the most versatile way to wrap, hang and organize nearly anything. Featuring a strong bendable wire interior that holds its shape and durable rubber exterior, the gear tie originals can be twisted, tied and reused over and over indoors and outdoors. Ideal size for bundling, connecting and organizing everything from workshop tools to children's toys. With a simple wrap-and-twist motion, it keeps appliance wires, cables and cords tangle-free organizes tools, art supplies and sporting equipment, binds and neatens kitchen gadgets, craft supplies, toys and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.