Zoro Homepage

Gear Tie, 18 in L, Orange, Rubber, Wire

  • Mfr # GT18-31-2R3

  • Zoro # G813768026


product price: $8.89
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
18 in
Width
13/32 in
Color
Orange
Material
Rubber, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT18-31-2R3
Zoro #
G813768026
UPC #
94664048942
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
13/32 in

Details

Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Orange
Material
Rubber, Wire
Outdoor Use
Yes

Description

The patented gear tie original is the most versatile way to wrap, hang and organize nearly anything. Featuring a strong bendable wire interior that holds its shape and durable rubber exterior, the gear tie originals can be twisted, tied and reused over and over indoors and outdoors. Keep your jumper cables, extension cords, dog leashes and larger electric cords neat and untangled with a quick simple twist. The 18 in gear tie is also great for looping and hanging lightweight tools and lanterns and reusable nature makes it easy to reposition and adjust conveniently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.