Zoro Homepage

Gear Tie, 24 in L, Black, Rubber

  • Mfr # GLL24-01-2R3

  • Zoro # G113790413


product price: $10.85
/ea
Sold in multiples of 6 for $65.10

Key Features

Cable Tie Style
Loopable, UV Resistant, Weather Resistant
Nominal Length
24 in
Material
Rubber
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL24-01-2R3
Zoro #
G113790413
UPC #
94664048973
Country of Origin
United States

Dimensions

Nominal Length
24 in

Details

Item
Gear Tie
Cable Tie Style
Loopable, UV Resistant, Weather Resistant
Color
Black
Material
Rubber
Outdoor Use
Yes

Description

The Gear Tie loopable is perfect for cinching, wrapping and hanging. Featuring the same bendable wire interior that holds its shape and tough rubber exterior of our Gear Ties, the unique integrated loop allows you to easily cinch, twist and hang nearly anything for convenient storage and access. Discover why so many people find Gear Ties indispensable. With its strong, bendable wire interior and durable, ridged rubber exterior, our Gear Tie 12 in loopable twist ties grip, wrap and secure most small-to-medium sized items - like power cords, tools and camping equipment - hundreds of times in hundreds of ways. The added feature of an integrated loop on one end allows you to thread the other end through it and pull to cinch and organize nearly anything, then twist the other end around a handle or anchor point. You can also use the loop to hang it from a small hook or tie a line through the hole for quick connections. Two or more gear ties can also be looped together to create a chain of any length, the configuration possibilities are as endless as the number of little things it will organize, hang, connect, attach and carry for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.