Zoro Homepage

Gear Tie, 24 in L, Charcoal, Rubber, Wire

  • Mfr # NIT-GT24-2PK-09

  • Zoro # G213295702


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
24 in
Width
13/32 in
Material
Rubber, Wire
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIT-GT24-2PK-09
Zoro #
G213295702
UPC #
94664045798
Country of Origin
Unknown

Dimensions

Nominal Length
24 in
Width
13/32 in

Details

Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Charcoal
Material
Rubber, Wire
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.