Zoro Homepage

Gear Tie, 32 in L, Black, Rubber, Wire

  • Mfr # GT32-01-2R3

  • Zoro # G513768104


product price: $11.15
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
32 in
Width
13/32 in
Color
Black
Material
Rubber, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT32-01-2R3
Zoro #
G513768104
UPC #
94664049000
Country of Origin
United States

Dimensions

Nominal Length
32 in
Width
13/32 in

Details

Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Rubber, Wire
Outdoor Use
Yes

Description

The patented gear tie original is the most versatile way to wrap, hang and organize nearly anything. Featuring a strong bendable wire interior that holds its shape and durable rubber exterior, the gear tie originals can be twisted, tied and reused over and over indoors and outdoors. Tie bundles garden tools, hoses and industrial appliance cords in a cinch and a twist. Its flexibility it has a sturdy, bendable interior wire and a durable, waterproof rubber exterior makes it endlessly versatile and useful. Take it along on camping/fishing/hiking trips - ideal for wrapping sleeping bags or wrap one end around a hook or branch and the other around your waders and hang them upside down to dry on the spot. Great for securing uneven bundles of nearly every size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.