Zoro Homepage
This item is Discontinued.
Nite Ize 24" L Gear Tie BL PK 2 GT24-2PK-03

24" L Gear Tie BL PK 2 (Discontinued)

  • Mfr # GT24-2PK-03
  • Zoro # G4417122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT24-2PK-03
Zoro #
G4417122
UPC #
094664018266
Country of Origin
United States

Dimensions

Length
24"
Gear Tie Length
24"
Diameter
6.6mm

Details

Gear Tie Item
Gear Tie
Color
Blue
Item
Gear Tie
Gear Tie Color
Blue
Material
Rubber, Steel
Temp. Range
-30 Degrees to 170 Degrees F
Includes
(2) Gear Ties
Basic Material
Rubber, Steel
Resists
UV and Water

Description

Gear Tie, Color Blue, Diameter 6.6mm, Material Rubber, Steel, Includes (2) Gear Ties, Temp. Range -30 Degrees to 170 Degrees F, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.