Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Tie, 6 in L, Variable Max Bundle Dia., Black, Orange, Yellow, Rubber, Wire, 12 PK

  • Mfr # GTPP6-A1-R8

  • Zoro # G504217994


product price: $19.85
/pk 12, $1.65/ea
Sold in multiples of 4 for $79.40

Key Features

Cable Tie Style
Reusable, UV Resistant
Nominal Length
6 in
Nominal Max. Bundle Dia.
Variable
Material
Rubber, Wire
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTPP6-A1-R8
Zoro #
G504217994
UPC #
094664033757
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Max. Bundle Dia.
Variable
Diameter
6.6 mm

Details

Item
Gear Tie
Cable Tie Style
Reusable, UV Resistant
Color
Black, Orange, Yellow
Material
Rubber, Wire
Outdoor Use
Yes
Includes
(4) Black, (4) Neon Yellow, (4) Orange

Description

Gear Tie, Color Assorted, Nominal Length 6 in, Diameter 6.6 mm, Material Rubber, Includes (4) Black, (4) Neon Yellow, (4) Orange, Cable Tie Properties UV Light Resistant, Max. Bundle Dia. Variable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.