Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Tie Assortment, 3 in L, Assorted Colors, Rubber, Wire

  • Mfr # GT3-4PK-A1

  • Zoro # G707374975


product price: $6.59
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Nominal Length
3 in
Width
0.24 in
Color
Assorted Colors
Material
Rubber, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT3-4PK-A1
Zoro #
G707374975
UPC #
94664018884
Country of Origin
United States

Dimensions

Nominal Length
3 in
Width
0.24 in

Details

Item
Gear Tie Assortment
Cable Tie Style
Releasable, UV Resistant
Color
Assorted Colors
Material
Rubber, Wire
Outdoor Use
Yes

Description

The patented gear tie original is the most versatile way to wrap, hang and organize nearly anything Featuring a strong bendable wire interior that holds its shape and durable rubber exterior, the gear tie originals can be twisted, tied and reused over and over indoors and outdoors Keep computer cords, headphones and ear buds bundled and untangled, close produce and snack bags, shore up plant and flower stems and much more, all with a simple twist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.