Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Gear Tie W/Loop 6" Blk GLS6-01-2R7

Gear Tie W/Loop 6" Blk (Discontinued)

  • Mfr # GLS6-01-2R7
  • Zoro # G3989532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS6-01-2R7
Zoro #
G3989532
UPC #
94664032804
Country of Origin
United States

Description

With its strong bendable wire interior and durable ridged rubber exterior " our 6 Gear Tie Loopable Twist Ties grip" wrap and secure most smaller items - like charge cords USB cords and headphone cords - hundreds of times in hundreds of ways. The added feature of an integrated loop on one end allows you to thread the other end through it and pull to cinch and organize nearly anything. Then twist the other end around a handle zipper pull anchor point or key ring. You can also use the loop to hang it from a small hook or tie a line through the hole for quick connections. Two or more Gear Ties can also be looped together to create a chain of any length—the configuration possibilities are as endless as the number of little things it will organize hang connect attach and carry for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.