Gen Purpose Hands Free Light, LED, Clear, Lamp Type: Led (Discontinued)
- Mfr # NBL2-06-02-10
- Zoro # G6173736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBL2-06-02-10
Zoro #
G6173736
UPC #
094664014015
Country of Origin
Unknown
Dimensions
Flashlight Battery Size
CR2016
Manufacturers Warranty Length
Limited Lifetime
Length
2.41 in
Description
Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens Range 0 to 49, Flashlight Battery Size CR2016, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 20 hr, Body Color White, Flashlight Body Material Plastic, Length 2.41 in, Light Output Modes High / Low, Mounting Type Gear Tie Twist Tie, Batteries Included Yes, Battery Burn Time 20/25 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.