Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDL-M1-R3
Zoro #
G6154671
UPC #
094664027008
Country of Origin
China
Dimensions
Flashlight Battery Size
CR2016
Length
7.40"
Manufacturers Warranty Length
Limited Lifetime
Details
Item
Hands Free Light
Body Color
Red
Safety Rated
Not Safety Rated
Flashlight Beam Type
Fixed
Switch Type
Push button
Lamp Type
Led
Mounting Type
Strap
Light Output Modes
High / Low
Flashlight Battery Type
Lithium-Ion
Rechargeable
No
Batteries Included
Yes
Flashlight Grade
General Purpose
Weight with Batteries
3.46 oz
Flashlight Body Material
Plastic
Special Light Output Mode
Red Light
Flashlight Grouping Type
Hands Free Light
Lumens Range
0 to 49
Standards
CE
Battery Burn Time
20/25 hr
Run Time on High Setting
20 hr
Description
Hands Free Light, Flashlight Grade General Purpose, Rechargeable No, Lumens Range 0 to 49, Flashlight Battery Size CR2016, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 20 hr, Body Color Red, Flashlight Body Material Plastic, Length 7.40 in, Light Output Modes High / Low, Mounting Type Strap, Batteries Included Yes, Battery Burn Time 20/25 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.