Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Gen Purpose Keychain Light, LED, Green MLSA-M4-R7

Gen Purpose Keychain Light, LED, Green (Discontinued)

  • Mfr # MLSA-M4-R7
  • Zoro # G6229641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSA-M4-R7
Zoro #
G6229641
UPC #
094664026797
Country of Origin
China

Dimensions

Flashlight Battery Size
CR2032
Length
3.18"
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Keychain Flashlight
Flashlight Grade
General Purpose
Lumens
16/2
Lamp Type
Led
Flashlight Battery Type
Lithium-Ion
Flashlight Grouping Type
Keychain Flashlight
Flashlight Body Material
Plastic
Lumens Range
0 to 49
Battery Burn Time
9/64 hr
Run Time on High Setting
9 hr
Maximum Lumens Output
16
Lamp Life
50,000 hr
Number of Batteries
2
Standards
ANSI/NEMA FL1
Drop Rating
2.0m
Body Color
Green
Batteries Included
Yes
Flashlight Beam Type
Fixed
Light Output Modes
High / Low
Safety Rated
Not Safety Rated
Switch Type
Push button
Special Light Output Mode
Strobe
Rechargeable
No

Description

Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2032, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 9/64 hr, Length 3.18 in, 16/2 Lumens, Lumens Range 0 to 49, Run Time on High Setting 9 hr, Maximum Lumens Output 16, Lamp Life 50,000 hr, Body Color Green, Flashlight Body Material Plastic, Switch Type Push Button

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.