Zoro Homepage
This item is Discontinued.
Nite Ize General Purpose Headlamp, Nite Ize, NET-07-02 NET-07-02

General Purpose Headlamp, Nite Ize, NET-07-02 (Discontinued)

  • Mfr # NET-07-02
  • Zoro # G2190824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NET-07-02
Zoro #
G2190824
UPC #
094664014855
Country of Origin
China

Dimensions

Flashlight Battery Size
CR2016
Manufacturers Warranty Length
Limited Lifetime
Length
2.50"
Battery Size
CR2016

Details

Lamp Type
LED
Rechargeable
No
Flashlight Grouping Type
Headlamp
Flashlight Grade
General Purpose
Body Color
Black
Lumens Range
0 to 49
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Lamp Life
100,000 hr.
Safety Rated
Not Safety Rated
Mounting Type
Strap
Weight with Batteries
0.80 oz.
Batteries Included
Yes
Run Time on High Setting
20 hr
Light Output Modes
High / Low
Beam Distance
1m
Special Light Output Mode
No Special Light Output
Flashlight Body Material
Plastic
Lighting Technology
LED
Item
Headlamp
Battery Burn Time
20/25 hr.
Flashlight Beam Type
Fixed
Lens Material
Polycarbonate
Switch Type
Push Button
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size CR2016, Number of Batteries 2, Body Color Black, Body Material Plastic, Weight with Batteries 0.80 oz, Rechargeable No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.