Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLT02-07-01
Zoro #
G9010346
UPC #
094664023000
Country of Origin
China
Dimensions
Flashlight Battery Size
CR2016
Length
19.50"
Manufacturers Warranty Length
Limited Lifetime
Details
Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Rechargeable
No
Body Color
Clear
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
General Purpose
Light Output Modes
High / Low
Run Time on High Setting
20 hr
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Flashlight Body Material
Plastic
Special Light Output Mode
No Special Light Output
Batteries Included
Yes
Battery Burn Time
20/25 hr.
Standards
ANSI/NEMA FL1
Item
Keychain Flashlight
Switch Type
Push button
Description
Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 20/25 hr, Length 19.50 in, Lumens Range 0 to 49, Run Time on High Setting 20 hr, Body Color Clear, Flashlight Body Material Plastic, Switch Type Push Button
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.