Zoro Homepage
This item is Discontinued.
Nite Ize General Purpose Kychn Light, LED, Green BGT28W-07-0117

General Purpose Kychn Light, LED, Green (Discontinued)

  • Mfr # BGT28W-07-0117
  • Zoro # G4305917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGT28W-07-0117
Zoro #
G4305917
UPC #
094664022423
Country of Origin
Unknown

Dimensions

Flashlight Battery Size
CR2016
Length
5.80"
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
2
Lumens Range
250 to 449
Lumens
300/53
Rechargeable
No
Body Color
Green
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
General Purpose
Batteries Included
Yes
Lens Material
Polycarbonate
Lamp Life
50,000 hr.
Flashlight Body Material
Plastic
Beam Distance
15m
Standards
ANSI/NEMA FL1
Maximum Lumens Output
300
Water Penetration Rating
IPx4
Flashlight Beam Type
Fixed
Item
Keychain Flashlight
Run Time on High Setting
10 hr
Light Output Modes
High / Low
Battery Burn Time
10/22 hr.
Safety Rated
Not Safety Rated
Switch Type
Push button
Special Light Output Mode
Strobe

Description

Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 10/22 hr, Length 5.80 in, 300/53 Lumens, Lumens Range 250 to 449, Run Time on High Setting 10 hr, Maximum Lumens Output 300, Lamp Life 50,000 hr, Body Color Green, Flashlight Body Material Plastic, Switch Type Push Button

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.