Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize General Purpose Kychn Light, LED, Orange MLSA-M3-R7

General Purpose Kychn Light, LED, Orange (Discontinued)

  • Mfr # MLSA-M3-R7
  • Zoro # G6087356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSA-M3-R7
Zoro #
G6087356
UPC #
094664026452
Country of Origin
China

Dimensions

Length
3.18"
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
CR2032

Details

Item
Keychain Flashlight
Lamp Life
50,000 hr
Maximum Lumens Output
16
Number of Batteries
2
Flashlight Body Material
Plastic
Flashlight Grade
General Purpose
Flashlight Beam Type
Fixed
Light Output Modes
High / Low
Standards
ANSI/NEMA FL1
Batteries Included
Yes
Run Time on High Setting
9 hr
Lumens Range
0 to 49
Battery Burn Time
9/64 hr
Lumens
16/2
Flashlight Battery Type
Lithium-Ion
Drop Rating
2.0m
Body Color
Orange
Rechargeable
No
Special Light Output Mode
Strobe
Lamp Type
Led
Switch Type
Push button
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Keychain Flashlight

Description

Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2032, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 9/64 hr, Length 3.18 in, 16/2 Lumens, Lumens Range 0 to 49, Run Time on High Setting 9 hr, Maximum Lumens Output 16, Lamp Life 50,000 hr, Body Color Orange, Flashlight Body Material Plastic, Switch Type Push Button

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.